Menu Search
Search
PANDUIT #FIDT2X2LG

FiberRunnerĀ® Fiber Optic Cable Raceway Attachment Spillout Transition ABS Light Green

SKU # 07498362613
Type: Fiber Optic Cable Raceway Attachment
Transition Type: Spillout
Material: ABS
Color: Light Green
System Size: 2x2
Attachment Size: 2 x 2 in.