Menu Search
Search
PANDUIT #FRBC6X4YL-E

FiberRunnerĀ® Fiber Optic Cable Raceway Attachment Coupler Transition ABS Yellow

SKU # 07498345116
RoHS Compliant
Type: Fiber Optic Cable Raceway Attachment
Transition Type: Coupler
Material: ABS
Color: Yellow
System Size: 6 in. x 4 in.
Attachment Size: 6 x 4 in.