Menu Search
Search
NVENT HOFFMAN #LMCM24BLK

Cable Runway Steel Black

SKU # 78351017348
Type: Cable Runway
Bottom Type: Ladder
Material: Steel
Finish: Black
Width: 24 in. (610mm)
Length: 30.25 in. (768mm)

Runway Straight Sections: Type - Cable Runway; Bottom Type - Ladder; Material - Steel; Finish - Black; Width - 24-in. (610mm) W; Length - 30.25 in. (768mm)