Menu Search
Search
PANDUIT #F2PCLB58-PRJ995364-

FiberRunnerĀ® Fiber Optic Cable Raceway Support Ladder Rack Attachment Bracket Style

SKU # 47602698869
RoHS Compliant
Type: Fiber Optic Cable Raceway Support
Size: 5/8 in. Rod
System Size: 12x4
Style: Ladder Rack Attachment Bracket

Fiber Runway Mounts: Type - Fiber Optic Cable Raceway Support; Style - Ladder Rack Attachment Bracket; Size - 5/8 in. Rod; System Size - 12x4; Manufacturer Series - FiberRunner