Menu Search
Search
EATON BUSSMANN SERIES #SB2116DBZ

Runway Support Kit, Steel, Black Zinc, 1.5 in. Height

SKU # 78205113736
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Runway Support Kit
Application: Suspend Cable Runway
Runway Size: 1.5 in. Height
Material: Steel
Finish: Black Zinc
Contents: (2) Hanger Supports and Hardware

Runway Mountings: Type - Runway Support Kit; Application - Suspend Cable Runway; Runway Size - 1.5 in. Height; Material - Steel; Finish - Black Zinc; Contents - (2) Hanger Supports and Hardware; Additional Information - For 5/8 in.-11 Threaded Rod

Additional Info: For 5/8 in.-11 Threaded Rod