Menu Search
Search
EATON B-LINE SERIES #SB210509YZ

Runway Termination Kit, Steel, Yellow Zinc, 9.00 in. Width

SKU # 79903801633 Manufacturer Series: SB210509
Type: Runway Termination Kit
Application: Use to Close End of Cable Runway
Runway Size: 9.00 in. Width
Material: Steel
Finish: Yellow Zinc
Contents: (1) Termination End, (2) Clamps, and 3/8 in.-16 Hardware

Runway Mountings: Type - Runway Termination Kit; Application - Use to Close End of Cable Runway; Runway Size - 9.00 in. Width; Material - Steel; Finish - Yellow Zinc; Contents - (1) Termination End, (2) Clamps, and 3/8 in.-16 Hardware; Additional Information - Tube Stringer: 1-1/2 in., Material Specification: ASTM A513; Manufacturer Series - SB210509

Additional Info: Tube Stringer: 1-1/2 in., Material Specification: ASTM A513