Menu Search
Search
EATON B-LINE SERIES #SB2261812YZ

Runway Support, Steel, Yellow Zinc, 18.00 in. Width

SKU # 79903818648 Manufacturer Series: SB226
Type: Runway Support
Application: Support Cable Runway From Equipment Cabinets, Floor or Wall
Runway Size: 18.00 in. Width
Material: Steel
Finish: Yellow Zinc
Dimensions: 21.75 in. W x 12.00 in. H
Installation: Mounting Holes, J-Bolt
Contents: (1) 5/16 in. J Bolts and Nuts

Additional Info: Material Specification: ASTM A36