Menu Search
Search
PANDUIT #FRFWC6X4YL

FiberRunnerĀ® Fitting, Cross, Four-Way, ABS, Yellow

SKU # 07498378439
RoHS Compliant
Type: Cross Fitting
Material: ABS
System Size: 6" x 4"

Additional Info: Fiber Runner - Four way 6x4 cross fitting