Menu Search
Search
PANDUIT #RGS134B-1

Grounding Busbar Kit, 78.65 in. L x 0.67 in. W x 0.05 in. T Cable, 3 Mount Stud

SKU # 07498378841
RoHS Compliant
Fitting Type: Grounding Kit
Cable Size: (1) 78.65 inL x 0.67 inW x 0.05 inT Strip
Mounting Stud: 3

Runway Groundings: Fitting Type - Grounding Kit; Cable Size - (1) 78.65 inL x 0.67 inW x 0.05 inT Strip; Mounting Stud - 3