Menu Search
Search
CHATSWORTH PRODUCTS #40161-036

Busbar Kit, Rack, Grounding, Vertical, Copper

SKU # 70395724418

Compare

Maximum number of products selected.
Fitting Type: Busbar Kit
Cable Size: 0.63 in. x 0.25 in. x 36.00 in. (DxWxL)
Material: Copper

Runway Grounding: Fitting Type - Busbar Kit; Cable Size - 0.63 in. x 0.25 in. x 36.00 in. (DxWxL); Material - Copper; Additional Information - Vertical

Additional Info: Vertical