Menu Search
Search
PANDUIT #FR12ACB12

Adjustable C-Bracket, 17.74 in. L x 1.66 in. W x 8.72 in. H

SKU # 07498383593 Manufacturer Series: QuikLock
RoHS Compliant
Type: Adjustable C-Bracket
Size: LxWxH: 17.74 x 1.66 x 8.72 in.
Material: Steel
Color: Black