Menu Search
Search
CHATSWORTH PRODUCTS #10723-712

Curved Runway Bend Black

SKU # 70395711534
Type: Curved Runway
Bottom Type: Ladder
Material: Steel
Finish: Black
Siderail Height: 12.5 in.
Width: 12 in.
Length: 12.5 in.

Additional Info: Cable Capacity - 947