Menu Search
Search
PANDUIT #SE50PFR-DR0

Sleeving, Braided; 0.5 in. x 500 ft, 0.25 - 0.75 in. Dia; Black

SKU # 07498370659 Manufacturer Series: SE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Braided Expandable Sleeving
Material: Flame Retardant Polyethylene Terephthalate
Color: Black
Nominal ID: 0.50"
Diameter Range: 0.25 - 0.75"
Length: 500 ft.

Additional Info: Temperature Rating: 125deg C (257deg F)