Menu Search
Search
PANDUIT #SE125PFR-LR8

Braided Sleeving, 1.25 in. x 50 ft, 0.75 - 1.50 in. Dia Range, Polyethylene Terephthalate, Gray

SKU # 07498337021 Manufacturer Series: SE
RoHS Compliant
Type: Braided Expandable Sleeving
Material: Flame Retardant Polyethylene Terephthalate
Color: Gray
Nominal ID: 1.25"
Diameter Range: 0.75 - 1.50"
Length: 50 ft.

Additional Info: Temperature Rating: 125deg C (257deg F)