Menu Search
Search
ALPHA WIRE #G1203/4-BK002

Braided Expandable Sleeving Black w/White Tracer Flame Retardant Polyester

SKU # 78119794754 Manufacturer Series: FIT
RoHS Compliant
Type: Braided Expandable Sleeving
Material: Flame Retardant Polyester
Color: Black with White Tracer
Nominal ID: 0.50 in.
Diameter Range: 0.50 - 1.25 in.
Length: 500 ft.

Additional Info: Temperature Rating: -75 to 125deg C (-103 to 257deg F), Wall Thickness: 0.025 in.