PORTA #505E4-27

Loop Circuit Protector Primary and Secondary Protection, Category 5e

SKU: 47003600325
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Loop Circuit Protector
Design Use: Primary and Secondary Protection, Category 5e
Mounting: DIN Rail
Manufacturer Series: 505
Description
Cable and Telephone Protectors: Type - Loop Circuit Protector; Design Use - Primary and Secondary Protection, Category 5e; Mounting - Din Rail; Additional Information - 4 Pair Count, 110 Termination; Manufacturer Series - 505
Additional Info: 4 Pair Count, 110 Termination