ITW #UP3B-7.5

Surge Protector Primary and Secondary Protection, Voice, Data, Fax And Modem Line

SKU: 79023700232
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Surge Protector
Design Use: Primary and Secondary Protection, Voice, Data, Fax And Modem Line
Capacity: (66) Block
Manufacturer Series: UltraLinx
Description
Cable and Telephone Protectors: Type - Surge Protector; Design Use - Primary and Secondary Protection, Voice, Data, Fax And Modem Line ; Capacity - (66) Block; Additional Information - Clamp Voltage: 7.5V, With 350mA Sneak Current Fuse; Manufacturer Series - UltraLinx
Additional Info: Clamp Voltage: 7.5V, With 350mA Sneak Current Fuse