Menu Search
Cable and Telephone Protectors Video Channel Video Protection

DITEK #DTK-RM16NM

Video Channel Video Protection

SKU #78298050187
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Video Channel
Design Use: Video Protection
Capacity: (16) BNC Channel
Mounting: Rack

Cable and Telephone Protectors: Type - Video Channel; Design Use - Video Protection; Capacity - (16) BNC Channel; Mounting - Rack; Additional Information - Clamp Voltage: 2.8VDC, Service Voltage: -1 to 1V

Additional Info: Clamp Voltage: 2.8VDC, Service Voltage: -1 to 1V