DITEK #DTK-VSPA

Telephone Line Analog and Digital Video/Data Line Protection

SKU: 78298050391
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Telephone Line
Design Use: Analog and Digital Video/Data Line Protection
Capacity: (1) Channel
Description
Cable and Telephone Protectors: Type - Telephone Line; Design Use - Analog and Digital Video/Data Line Protection; Capacity - (1) Channel; Additional Information - Clamp Voltage: 75V, Service Voltage: 50V
Additional Info: Clamp Voltage: 75V, Service Voltage: 50V