Menu Search
Cable and Telephone Protectors Surge Protector Voice/Data Professionals

DITEK #DTK-SL50B12PK

Snap-It Surge Protector Voice/Data Professionals

SKU #78298050123
Manufacturer Series: DTK-SL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Surge Protector
Design Use: Voice/Data Professionals
Mounting: Rack

DITEKs DTK-SL Series quick-connect line protectors are designed specifically for Voice/Data professionals. The Snap-Lite provides both voltage and current limiting inaddition to surge protection. The unique multi-function diagnostic LED shows protection status, line continuity and line usage. Available in four different voltages, there is aSnap-Lite for virtually any analog 66 block application.

Additional Info: Base Connection Method: Press-to-Fit connection to 66 Block, Service Voltage: 50V, MCOV: 66VDC, Clamp Voltage: 82V, Housing: High Impact Plastic, Size: 3.24 in. L x 0.38 in. W x 1.56 in. H