DITEK #DTK-S50B12PK

Surge Protector Voice/Data Professionals

SKU: 78298050145
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Surge Protector
Design Use: Voice/Data Professionals
Capacity: (66) Block
Mounting: Rack
Manufacturer Series: DTK-S Snap-It
Description
DITEKs DTK-S snap-it series quick-connect line protectors are designed specifically for voice/data professionals. The snap-It provides both voltage and current limiting in addition to surge protection. Available in four different voltages, the DTK-S series makes digital line protection a snap.
Additional Info: Base Connection Method: Press-to-Fit Connection to 66 Block, Service Voltage: 50V, MCOV: 66VDC, Clamp Voltage: 82V, Housing: High Impact Plastic, Size: 3.24 in. L x 0.38 in. W x 1.56 in. H