DITEK #DTK-VSPN

Surge Protector GSM Antenna Extenders, Base Stations

SKU: 78298050163
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Surge Protector
Design Use: GSM Antenna Extenders, Base Stations
Mounting: Rack
Description
Cellular Alarm Communicators are becoming widely used in the fire alarm industry. In many installations an external antenna kit is added to attain the required wireless signal strength. Since the antenna is external to the building, it becomes an avenue f
Additional Info: Connection Method: Female Type N Connector In/Out, MCOV: 50VDC, Clamp Voltage: 75VDC (CP-S), Housing: Aluminum, Size: 2.60 in. L x 1.10 in. W x 3.00 in. H