Menu Search
Cable and Telephone Protectors Surge Protector Central Office Lines, Building-to-Building Runs, Station Lines, Low Voltage Data, P.O.T.S. Lines
DITEK #DTK-MRJ45SCPRUV

Surge Protector Central Office Lines, Building-to-Building Runs, Station Lines, Low Voltage Data, P.O.T.S. Lines

SKU # 78298050449 Manufacturer Series: DTK-MRJ45
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Surge Protector
Design Use: Central Office Lines, Building-to-Building Runs, Station Lines, Low Voltage Data, P.O.T.S. Lines
Capacity: (4) RJ-45
Mounting: Rack

DITEKs DTK-MRJ45 Series protects vital data lines and computerized systems from surge-induced damage. Convenient RJ connections protect four voice, data and/or signal pairs. MRJ45 Series surge protectors are easily installed at a buildings incoming entry and at the equipment being protected.

Additional Info: Service Voltage: 130V, MCOV: 175VDC, Clamp Voltage: 204V, Size: 3.00 in. L x 1.70 in. W x 1.20 in. H