Menu Search
Cable and Telephone Protectors Surge Protector 4-20mA Current Loops, Fire Alarm Panel NAC, SLC, PIV and IDC Circuits, Burglar Alarm Panels NAC and IDC Circuits
DITEK #DTK-2MHLP12BWB

Surge Protector 4-20mA Current Loops, Fire Alarm Panel NAC, SLC, PIV and IDC Circuits, Burglar Alarm Panels NAC and IDC Circuits

SKU # 78298050895 Manufacturer Series: DTK-2MHLPB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Surge Protector
Design Use: 4-20mA Current Loops, Fire Alarm Panel NAC, SLC, PIV and IDC Circuits, Burglar Alarm Panels NAC and IDC Circuits
Capacity: (2) Voice/Data Line
Mounting: Rack

DITEKs DTK-2MHLPB series of signal, data and loop circuit surge protectors provide robust protection in a compact package. This series was designed for ease of installation, with convenient field-replaceable modules and a Snap-Track base system, allowing the installer to protect multiple circuits while utilizing a common ground point.

Additional Info: Base Connection Method: 10 AWG Screw Terminals, Service Voltage: 12 V, MCOV: 18 VDC, Clamp Voltage: 21.6 V, Housing: ABS, Size: 3.25 in. L x 1.50 in. W x 2.60 in. H