Menu Search

DITEK #DTK-1LVLPLV

Low Voltage Line Voice and Data Line Protection

SKU: 78298050079
Manufacturer Series: LVLP
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Low Voltage Line
Design Use: Voice and Data Line Protection
Capacity: (1) Data Line
Mounting: DIN Rail
Description
Cable and Telephone Protectors: Type - Low Voltage Line; Design Use - Voice and Data Line Protection; Capacity - (1) Data Line; Mounting - Din Rail; Additional Information - Clamp Voltage: 47V, Service Voltage: 30V, MCOV: 38VDC, 22-16 AWG; Manufacturer Series - LVLP
Additional Info: Clamp Voltage: 47V, Service Voltage: 30V, MCOV: 38VDC, 22-16 AWG