DITEK #DTK-110RJC6A

Ethernet Data Networks, IP Video Cameras, Point of Sale Terminals and Wireless Access Points

SKU: 78298051852
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Ethernet
Design Use: Data Networks, IP Video Cameras, Point of Sale Terminals and Wireless Access Points
Capacity: (4) Pair CAT5E, CAT6, CAT6A Circuits
Mounting: Rack
Manufacturer Series: DTK-CAT6A
Description
Cable and Telephone Protectors: Type - Ethernet; Design Use - Data Networks, IP Video Cameras, Point of Sale Terminals and Wireless Access Points; Capacity - (4) Pair CAT5E, CAT6, CAT6A Circuits; Mounting - Rack; Additional Information - Surge Current Rating: 100A/pair(10/1000 µs), Data Rate: 10 Gigabit Ethernet, Service Voltage: 0 - 12 V, Protection Modes: Line-Ground; Manufacturer Series - DTK-CAT6A
Additional Info: Surge Current Rating: 100A/pair(10/1000 µs), Data Rate: 10 Gigabit Ethernet, Service Voltage: 0 - 12 V, Protection Modes: Line-Ground