Menu Search
Cable and Telephone Protectors Ethernet Data Networks, IP Video Cameras, Point of Sale Terminals and Wireless Access Points

DITEK #DTK-110C6A

Ethernet Data Networks, IP Video Cameras, Point of Sale Terminals and Wireless Access Points

SKU #78298051858
Manufacturer Series: DTK-CAT6A
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Ethernet
Design Use: Data Networks, IP Video Cameras, Point of Sale Terminals and Wireless Access Points
Capacity: (4) Pair CAT5E, CAT6, CAT6A Circuits
Mounting: Rack

Cable and Telephone Protectors: Type - Ethernet; Design Use - Data Networks, IP Video Cameras, Point of Sale Terminals and Wireless Access Points; Capacity - (4) Pair CAT5E, CAT6, CAT6A Circuits; Mounting - Rack; Additional Information - Surge Current Rating: 100A/pair(10/1000 µs), Data Rate: 10 Gigabit Ethernet, Service Voltage: 0 - 12 V, Protection Modes: Line-Ground; Manufacturer Series - DTK-CAT6A

Additional Info: Surge Current Rating: 100A/pair(10/1000 µs), Data Rate: 10 Gigabit Ethernet, Service Voltage: 0 - 12 V, Protection Modes: Line-Ground