Menu Search
Cable Tubing Loom Tubing, 2.169 in. OD x 10-ft L, Slit Corrugated, Polyethylene, Orange
PANDUIT #CLT188F-X3

Loom Tubing, 2.169 in. OD x 10-ft L, Slit Corrugated, Polyethylene, Orange

SKU # 07498382730 Manufacturer Series: CLT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Tubing Type: Cable Loom
Wall: Slit Corrugated
Material: Polyethylene
Color: Orange
Nominal Capacity O.D.: 1.87" OD
Size O.D.: 2.169"
Length: 10 ft.

Additional Info: Size: 1.88" ID