Menu Search
Cable Tubing Loom Tubing, 1.73 in. OD x 500-ft L, Solid Wall, Polyethylene, Black

PANDUIT #CLTS150F-D

Loom Tubing, 1.73 in. OD x 500-ft L, Solid Wall, Polyethylene, Black

SKU #07498362282
Manufacturer Series: CLT
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tubing Type: Cable Loom
Wall: Solid Wall
Material: Polyethylene
Color: Black
Nominal Capacity O.D.: 1.5" OD
Size O.D.: 1.73"
Length: 500 ft.

Cable Tubing: Tubing Type - Cable Loom; Wall - Solid Wall; Material - Polyethylene; Color - Black; Nominal Capacity O.D. - 1.5" OD; Size O.D. - 1.73"; Length - 500-ft; Additional Information - Size: 1.48" ID, Temperature: -40 to 50 deg C; Manufacturer Series - CLT

Additional Info: Size: 1.48" ID, Temperature: -40 to 50 deg C