Menu Search
Cable Tubing Loom Tubing, 1.73 in. OD x 500-ft L, Slit Corrugated, Polyethylene, Orange
PANDUIT #CLT150F-D3

Loom Tubing, 1.73 in. OD x 500-ft L, Slit Corrugated, Polyethylene, Orange

SKU # 07498362760 Manufacturer Series: CLT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Tubing Type: Cable Loom
Wall: Slit Corrugated
Material: Polyethylene
Color: Orange
Nominal Capacity O.D.: 1.5" OD
Size O.D.: 1.73"
Length: 500 ft.

Additional Info: Size: 1.48" ID, Temperature: -40 to 50 deg C