Menu Search
Search
PANDUIT #CLT150F-X4

Loom Tubing, 1.73 in. OD x 10-ft L, Slit Corrugated, Polyethylene, Yellow

SKU # 07498382896 Manufacturer Series: CLT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Cable Loom
Wall: Slit Corrugated
Material: Polyethylene
Color: Yellow
Nominal Capacity O.D.: 1.5" OD
Size O.D.: 1.73"
Length: 10 ft.

Additional Info: Size: 1.48" ID, Temperature: -40 to 50 deg C