You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
Search
PANDUIT #CLTS125N-L

Loom Tubing, 1.50 in. OD x 50-ft L, Solid Wall, Nylon, Black

SKU # 07498362263 Manufacturer Series: CLT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Cable Loom
Wall: Solid Wall
Material: Nylon, Heat-Stabilized
Color: Black
Nominal Capacity O.D.: 1.25" OD
Size O.D.: 1.5"
Length: 50 ft.

Cable Tubing: Tubing Type - Cable Loom; Wall - Solid Wall; Material - Nylon, Heat-Stabilized; Color - Black; Nominal Capacity O.D. - 1.25" OD; Size O.D. - 1.5"; Length - 50-ft; Additional Information - Size: 1.29" ID, Temperature: -40 to 110 deg C; Manufacturer Series - CLT

Additional Info: Size: 1.29" ID, Temperature: -40 to 110 deg C