Menu Search
Cable Tubing Loom Tubing, 1.50 in. OD x 50-ft L, Slit Corrugated, Polyethylene, Black

PANDUIT #CLT125F-L20

Loom Tubing, 1.50 in. OD x 50-ft L, Slit Corrugated, Polyethylene, Black

SKU #07498353305
Manufacturer Series: CLT
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tubing Type: Cable Loom
Wall: Split Corrugated
Material: Polyethylene
Color: Black
Nominal Capacity O.D.: 1.25" OD
Size O.D.: 1.50"
Length: 50 ft.