Menu Search
Cable Tubing Loom Tubing, 1.09 in. OD x 100-ft L, Solid Wall, Polyethylene, Orange
PANDUIT #CLTS100F-C3

Loom Tubing, 1.09 in. OD x 100-ft L, Solid Wall, Polyethylene, Orange

SKU # 07498362764 Manufacturer Series: CLT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Tubing Type: Cable Loom
Wall: Solid Wall
Material: Polyethylene
Color: Orange
Nominal Capacity O.D.: 1.00" OD
Size O.D.: 1.09"
Length: 100 ft.

Additional Info: Size: 0.92" ID, Temperature: -40 to 50 deg C