Menu Search
Search
PANDUIT #CLT100F-C3

Loom Tubing, 1.09 in. OD x 100-ft L, Slit Corrugated, Polyethylene, Orange

SKU # 07498362755 Manufacturer Series: CLT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Cable Loom
Wall: Split Corrugated
Material: Polyethylene
Color: Orange
Nominal Capacity O.D.: 1.00" OD
Size O.D.: 1.09"
Length: 100 ft.