You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #CLT100N-C630

Loom Tubing, 1.09 in. OD x 100-ft L, Slit Corrugated, Nylon, Black

SKU # 07498328721 Manufacturer Series: CLT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Cable Loom
Wall: Split Corrugated
Material: Nylon
Color: Black
Nominal Capacity O.D.: 1.00" OD
Size O.D.: 1.09"
Length: 100 ft.