Menu Search
Cable Tubing Loom Tubing, 0.94 in. OD x 100-ft L, Solid Wall, Polyethylene, Black
PANDUIT #CLTS75F-C

Loom Tubing, 0.94 in. OD x 100-ft L, Solid Wall, Polyethylene, Black

SKU # 07498362253 Manufacturer Series: CLT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100 feet
Unable to add item to cart. Please try again.
Tubing Type: Cable Loom
Wall: Solid Wall
Material: Polyethylene
Color: Black
Nominal Capacity O.D.: 0.75" OD
Size O.D.: 0.94"
Length: 100 ft.

Additional Info: Size: 0.76" ID, Temperature: -40 to 50 deg C