Menu Search

PANDUIT #CLT62F-C20

Loom Tubing, 0.82 in. OD x 100-ft L, Slit Corrugated, Polyethylene, Black

SKU: 07498328713
Manufacturer Series: CLT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tubing Type: Cable Loom
Wall: Split Corrugated
Material: Polyethylene
Color: Black
Nominal Capacity O.D.: 0.62" OD
Length: 100 ft.
Description
Cable Tubing: Tubing Type - Cable Loom; Wall - Split Corrugated; Material - Polyethylene; Color - Black; Nominal Capacity O.D. - 0.62" OD; Length - 100-ft; Manufacturer Series - CLT