Menu Search
Cable Tubing Loom Tubing, 0.56 in. OD x 100-ft L, Slit Corrugated, Polyethylene, Black

PANDUIT #CLT38F-C20

Loom Tubing, 0.56 in. OD x 100-ft L, Slit Corrugated, Polyethylene, Black

SKU #07498328711
Manufacturer Series: CLT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100 feet
Tubing Type: Cable Loom
Wall: Split Corrugated
Material: Polyethylene
Color: Black
Nominal Capacity O.D.: 0.38" OD
Size O.D.: 0.56"
Length: 100 ft.