You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #CLT35F-C3

Loom Tubing, 0.50 in. OD x 100-ft L, Slit Corrugated, Polyethylene, Orange

SKU # 07498371984 Manufacturer Series: CLT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Cable Loom
Wall: Slit Corrugated
Material: Polyethylene
Color: Orange
Nominal Capacity O.D.: 0.313" OD
Size O.D.: 0.5"
Length: 100 ft.

Additional Info: Size: 0.35" ID, Temperature: -40 to 50 deg C