Menu Search
Cable Tubing Loom Tubing, 0.50 in. OD x 100-ft L, Slit Corrugated, Nylon, Black
PANDUIT #CLT35N-C630

Loom Tubing, 0.50 in. OD x 100-ft L, Slit Corrugated, Nylon, Black

SKU # 07498340641 Manufacturer Series: CLT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100 feet
Unable to add item to cart. Please try again.
Tubing Type: Cable Loom
Wall: Split Corrugated
Material: Nylon
Color: Black
Nominal Capacity O.D.: 0.35" OD
Length: 100 ft.