Harness Wrap, 100-ft L, Split Slot Pattern, Polyethylene, Black

SKU: 07498398581
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Tubing Type: Split Harness Wrap
Wall: Split Slot Pattern
Material: Polyethylene
Color: Black
Nominal Capacity O.D.: 0.75" OD
Size O.D.: 0.81 in.
Length: 100 ft.
Manufacturer Series: Pan-Wrap™
Cable Tubing: Tubing Type - Split Harness Wrap; Wall - Split Slot Pattern; Material - Polyethylene; Color - Black; Size O.D. - 0.81 in.; Length - 100 ft.; Additional Information - 0.75 in. Nominal I.D.; Manufacturer Series - Pan-Wrap™
Additional Info: 0.75 in. Nominal I.D.