Menu Search
Cable Tubing Convoluted Conduit Tubing, 0.750 in. OD x 600-ft L, Black

LAVANTURE #RVT75

Convoluted Conduit Tubing, 0.750 in. OD x 600-ft L, Black

SKU #78038392080
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Tubing Type: RVT Conduit
Wall: Slit Corrugated
Material: Polyethylene
Color: Black
Size O.D.: 3/4 in.
Length: 600 ft.

Conduit, RVT; Polyethylene; 3/4 in.; Slit; Packing: Carton; Black; Temp. Range: -40°F to 200°F; 600 ft.