Menu Search
Cable Tubing Convoluted Conduit Tubing, 0.500 in. OD x 8500-ft L, Black
LAVANTURE #RVT50G

Convoluted Conduit Tubing, 0.500 in. OD x 8500-ft L, Black

SKU # 78038392075
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Tubing Type: RVT Conduit
Wall: Slit Corrugated
Material: Polyethylene
Color: Black
Size O.D.: 1/2 in.
Length: 8500 ft.

Conduit, RVT; Polyethylene; 1/2 in. Shallow; Slit; Packing: Gaylord; Black; Temp. Range: -40°F to 200°F; 85000 ft.