LAVANTURE #RVT50

Convoluted Conduit Tubing, 0.500 in. OD x 1100-ft L, Black

SKU: 78038392076
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tubing Type: RVT Conduit
Wall: Slit Corrugated
Material: Polyethylene
Color: Black
Size O.D.: 1/2 in.
Length: 1100 ft.
Description
Conduit, RVT; Polyethylene; 1/2 in.; Slit; Packing: Carton; Black; Temp. Range: -40°F to 200°F; 1100 ft.