Menu Search
Search
HELLERMANN TYTON #CTP1120STD

Convoluted Tubing, 1.5 in. OD x 150 ft. L, Slit, Black

SKU # 08930611636
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Convoluted
Wall: Slit
Material: Polyethylene
Color: Black
Size O.D.: 1.5 in.
Length: 150 ft.