Menu Search
Cable Tubing Non-Shrinkable Tubing Natural PTFE

ALPHA WIRE #TFT25022-NA005

Non-Shrinkable Tubing Natural PTFE

SKU #78119796002
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 100 feet
Tubing Type: Non-Shrinkable
Material: PTFE
Color: Natural
Length: 100 ft.

Additional Info: Wall Thickness: 0.016 in., Temperature: -75 to 260 deg C, ID: 0.025-0.032 in.