Menu Search
Cable Tubing Non-Shrinkable Tubing Natural PTFE
ALPHA WIRE #TFT25022-NA001

Non-Shrinkable Tubing Natural PTFE

SKU # 78119796000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 1,000 feet
Unable to add item to cart. Please try again.
Tubing Type: Non-Shrinkable
Material: PTFE
Color: Natural
Length: 1000 ft.

Additional Info: Wall Thickness: 0.016 in., Temperature: -75 to 260 deg C, ID: 0.025-0.032 in.