This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
ALPHA WIRE #TFT25020-NA005

Non-Shrinkable Tubing Natural PTFE

SKU # 78119795999 Manufacturer Series: TFT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Non-Shrinkable
Material: PTFE
Color: Natural
Length: 100 ft.

Additional Info: Wall Thickness: 0.016 in., Temperature: -75 to 260 deg C, ID: 0.032-0.040 in.