Menu Search
ALPHA WIRE #P10514-BK005

Non-Shrinkable Tubing Black PVC

SKU # 78119795652
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Non-Shrinkable
Material: PVC
Color: Black
Nominal Capacity O.D.: 0.083 in.
Length: 100 ft.

Additional Info: Wall Thickness: 0.016 in., Temperature: -20 to 105 deg C, ID: 0.064-0.072 in.